- Concentric (Set Screw), Double-Collar Locking Device
- 2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22210 |
| Speed (Grease Lubrication) | 1800 rpm |
| Seal Type | Double-Lip Nitrile Rubber |
| Housing Style | Take-Up Block |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Speed (Oil Lubrication) | 1800 rpm |
| Dynamic Load Capacity | 117 kN, 26300 lbs |
| Shaft Dia. | 2 in |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Bearing Insert Locking Type | CL Series |
| Static Load Capacity | 118 kN, 26600 lbs |
| Bearing Design | Solid-Block Mounted |
| Weight | 15.0 LB |
| EAN or UPC | 883450033206 |

