- Concentric (Set Screw), Double-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Housing Style | Take-Up Block |
| Bearing Insert Bore Series | 22217 |
| Seal Type | Triple-Lip Urethane |
| Weight | 89.045 LB |
| EAN or UPC | 883450511063 |

