- Concentric (Set Screw), Double-Collar Locking Device
- 110 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Housing Style | Take-Up Block |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Shaft Dia. | 110 mm |
| Speed (Oil Lubrication) | 600 rpm |
| Seal Type | Double-Lip Nitrile Rubber |
| Speed (Grease Lubrication) | 600 rpm |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Bearing Insert Bore Series | 22222 |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Static Load Capacity | 653 kN, 147000 lbs |
| Bearing Insert Locking Type | CL Series |
| Weight | 80.0 LB |
| EAN or UPC | 883450413800 |

