- Concentric (Set Screw), Double-Collar Locking Device
- 4 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Oil Lubrication) | 400 rpm |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Radial Internal Clearance [Max] | 0.0057 in, 0.145 mm |
| Bearing Type | Spherical Roller |
| Speed (Grease Lubrication) | 400 rpm |
| Housing Style | Take-Up Block |
| Radial Internal Clearance [Min] | 0.0037 in, 0.095 mm |
| Seal Type | Triple-Lip Urethane |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22226 |
| Bearing Insert Locking Type | CL Series |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 945 kN, 212000 lbs |
| Shaft Dia. | 4 15/16 in |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Weight | 134.0 LB |
| EAN or UPC | 883450414616 |

