- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 40 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Style | Piloted Flange Cartridge |
| Bearing Insert Locking Type | CL Series |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Insert Bore Series | 22209 |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Max] | 0.0022 in, 0.055 mm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Radial Internal Clearance [Min] | 0.0014 in, 0.035 mm |
| Dynamic Load Capacity | 109 kN, 24500 lbs |
| Static Load Capacity | 108 kN, 24200 lbs |
| Shaft Dia. | 40 mm |
| Speed (Oil Lubrication) | 1950 rpm |
| Speed (Grease Lubrication) | 1950 rpm |
| Bearing Type | Spherical Roller |
| Seal Type | Triple-Lip Urethane |
| Weight | 9.0 LB |
| EAN or UPC | 883450964951 |

