- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 2 1/4 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Speed (Oil Lubrication) | 1600 rpm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Housing Material | Cast-Steel |
| Shaft Dia. | 2 1/4 in |
| Static Load Capacity | 142 kN, 31900 lbs |
| Housing Style | Piloted Flange Cartridge |
| Speed (Grease Lubrication) | 1600 rpm |
| Seal Type | Double-Lip Viton |
| Bearing Insert Bore Series | 22211 |
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Dynamic Load Capacity | 140 kN, 31400 lbs |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Weight | 13.0 LB |
| EAN or UPC | 883450035019 |

