- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Seal Type | DuPont Teflon Labyrinth |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22212 |
| Bearing Type | Spherical Roller |
| Additional Features | No Grease |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Weight | 10.28 LB |
| EAN or UPC | 883450458870 |

