Skip to content Skip to navigation menu
Timken Co.QACW15A212SM

QACW15A212SM

CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #105633471
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 3/4 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QACW15A212SM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 3/4 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Speed (Oil Lubrication) 1600 rpm
Radial Internal Clearance [Max] 0.0031 in, 0.080 mm
Dynamic Load Capacity 222 kN, 49900 lbs
Static Load Capacity 240 kN, 54100 lbs
Shaft Tollerance + 0.00/-0.0020 in
Bearing Type Spherical Roller
Bearing Insert Locking Type CL Series
Radial Internal Clearance [Min] 0.002 in, 0.050 mm
Bearing Insert Bore Series 22215
Locking Device Concentric (Set Screw) Lock, Single-Collar
Housing Material Cast-Steel
Bearing Design Solid-Block Mounted
Seal Type Triple-Lip Nitrile Rubber
Housing Style Piloted Flange Cartridge
Speed (Grease Lubrication) 1600 rpm
Shaft Dia. 2 3/4 in
Weight 22.0 LB
EAN or UPC 883450324861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison