- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 1 11/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Max] | 0.0022 in, 0.055 mm |
| Speed (Oil Lubrication) | 2700 rpm |
| Housing Material | Cast Steel |
| Housing Style | Square Flange Block |
| Static Load Capacity | 108 kN, 24200 lbs |
| Dynamic Load Capacity | 109 kN, 24500 lbs |
| Bearing Insert Bore Series | 22209 |
| Radial Internal Clearance [Min] | 0.0014 in, 0.035 mm |
| Bearing Design | Solid-Block Mounted |
| Seal Type | Triple-Lip Nitrile Rubber |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Speed (Grease Lubrication) | 2700 rpm |
| Weight | 11.0 LB |
| EAN or UPC | 883450965958 |

