- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22213 |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Housing Style | Square Flange Block |
| Housing Material | Cast Steel |
| Weight | 36.593 LB |
| EAN or UPC | 883450960472 |

