- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 140 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Dia. | 140 mm |
| Additional Features | No Grease |
| Inch/Metric | Metric |
| Housing Material | Cast Steel |
| Housing Style | Square Flange Block |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert Bore Series | 22218 |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Seal Type | DuPont Teflon Labyrinth |
| Weight | 7.0 LB |
| EAN or UPC | 883450849975 |

