- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Style | Square Flange Block |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Seal Type | Triple-Lip Urethane |
| Bearing Insert Bore Series | 22218 |
| Housing Material | Cast Steel |
| Weight | 18.05 LB |
| EAN or UPC | 883450612227 |

