- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 3 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Static Load Capacity | 502 kN, 113000 lbs |
| Speed (Oil Lubrication) | 1200 rpm |
| Bearing Insert Bore Series | 22220 |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Shaft Dia. | 3.9375 in |
| Speed (Grease Lubrication) | 1200 rpm |
| Housing Material | Cast Steel |
| Inch/Metric | Inch |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Housing Style | Square Flange Block |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Weight | 55.0 LB |
| EAN or UPC | 883450190763 |

