- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 1 7/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Oil Lubrication) | 2700 rpm |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Housing Style | Square Flange Block |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 99.7 kN, 22400 lbs |
| Bearing Insert Bore Series | 22208 |
| Seal Type | Triple-Lip Viton |
| Shaft Tollerance | + 0.00/-0.0010 in |
| Shaft Dia. | 1.4375 in |
| Radial Internal Clearance [Max] | 0.0018 in, 0.045 mm |
| Inch/Metric | Inch |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Insert Locking Type | CL Series |
| Dynamic Load Capacity | 104 kN, 23400 lbs |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Speed (Grease Lubrication) | 2700 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 883450402224 |

