- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 70 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Dia. | 70 mm |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Radial Internal Clearance [Max] | 0.0031 in, 0.080 mm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Seal Type | Triple-Lip Nitrile Rubber |
| Inch/Metric | Metric |
| Housing Style | Square Flange Block |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Locking Type | CL Series |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Bearing Insert Bore Series | 22215 |
| Expansion or Non-Expansion | Expansion (Floating) |
| Speed (Oil Lubrication) | 1600 rpm |
| Speed (Grease Lubrication) | 1600 rpm |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Radial Internal Clearance [Min] | 0.002 in, 0.050 mm |
| Static Load Capacity | 240 kN, 54100 lbs |
| Weight | 23.0 LB |
| EAN or UPC | 883450286374 |

