Skip to content Skip to navigation menu
Timken Co.QAFL15A211SM

QAFL15A211SM

CL Series Concentric Lock Cast-Steel Flange Unit
Item #102200999
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 11/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QAFL15A211SM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 11/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Bearing Insert Locking Type CL Series
Radial Internal Clearance [Min] 0.002 in, 0.050 mm
Seal Type Triple-Lip Nitrile Rubber
Static Load Capacity 240 kN, 54100 lbs
Housing Material Cast Steel
Bearing Insert Bore Series 22215
Shaft Tollerance + 0.00/-0.0020 in
Bearing Design Solid-Block Mounted
Dynamic Load Capacity 222 kN, 49900 lbs
Speed (Oil Lubrication) 1600 rpm
Inch/Metric Inch
Shaft Dia. 2.6875 in
Housing Style Square Flange Block
Speed (Grease Lubrication) 1600 rpm
Bearing Type Spherical Roller Bearing
Radial Internal Clearance [Max] 0.0031 in, 0.080 mm
Locking Device Concentric (Set Screw) Lock, Single-Collar
Weight 23.0 LB
EAN or UPC 883450287739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison