- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 40 mm Shaft Diameter
- Solid-Block Mounted Bearing Design
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Housing Style | Round Flange Block |
| Bearing Design | Solid-Block Mounted |
| Weight | 20.67 LB |
| EAN or UPC | 883450963626 |

