- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Speed (Oil Lubrication) | 4200 rpm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Dynamic Load Capacity | 117 kN, 26300 lbs |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Inch/Metric | Inch |
| Static Load Capacity | 118 kN, 26600 lbs |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Speed (Grease Lubrication) | 3550 rpm |
| Housing Style | Round Flange Block |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Shaft Dia. | 2 in |
| Housing Material | Cast Steel |
| Bearing Insert Bore Series | 22210 |
| Seal Type | DuPont Teflon Labyrinth |
| Weight | 12.0 LB |
| EAN or UPC | 883450041287 |

