- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 2 6/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 1500 rpm |
| Speed (Grease Lubrication) | 1500 rpm |
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Static Load Capacity | 216 kN, 48600 lbs |
| Housing Style | Round Flange Block |
| Bearing Insert Bore Series | 22213 |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Insert Locking Type | CL Series |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Seal Type | Double-Lip Nitrile Rubber |
| Inch/Metric | Inch |
| Shaft Dia. | 2.375 in |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Weight | 20.5 LB |
| EAN or UPC | 883450494236 |

