- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 80 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Dia. | 80 mm |
| Dynamic Load Capacity | 335 kN, 79700 lbs |
| Inch/Metric | Metric |
| Speed (Oil Lubrication) | 1000 rpm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Double-Lip Nitrile Rubber |
| Speed (Grease Lubrication) | 1000 rpm |
| Bearing Insert Bore Series | 22218 |
| Housing Material | Cast Steel |
| Radial Internal Clearance [Max] | 0.0039 in, 0.1 mm |
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Static Load Capacity | 388 kN, 87200 lbs |
| Radial Internal Clearance [Min] | 0.0024 in, 0.06 mm |
| Housing Style | Round Flange Block |
| Bearing Insert Locking Type | CL Series |
| Weight | 42.0 LB |
| EAN or UPC | 883450327428 |

