- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 2 7/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Tollerance | + 0.00/-0.0015 in |
| Shaft Dia. | 2 7/16 in |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 3200 rpm |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Bearing Type | Spherical Roller |
| Speed (Grease Lubrication) | 2800 rpm |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Insert Bore Series | 22213 |
| Static Load Capacity | 216 kN, 48600 lbs |
| Housing Style | Cartridge Block |
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Housing Material | Cast-Steel |
| Weight | 12.0 LB |
| EAN or UPC | 883450043281 |

