- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Housing Material | Cast-Steel |
| Pillow Block Type | 2-Bolt |
| Seal Type | Triple-Lip Urethane |
| Housing Style | Type E Dimension |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22213 |
| Weight | 30.5 LB |
| EAN or UPC | 883450496964 |

