- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- 4 in Shaft Diameter
- Cast-Steel Housing Material
| Housing Material | Cast-Steel |
| Seal Type | Triple-Lip Urethane |
| Pillow Block Type | 2-Bolt |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Speed (Oil Lubrication) | 900 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Bearing Insert Locking Type | CL Series |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Shaft Dia. | 4 in |
| Speed (Grease Lubrication) | 900 rpm |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Static Load Capacity | 502 kN, 113000 lbs |
| Housing Style | Type E Dimension |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Bearing Insert Bore Series | 22220 |
| Weight | 49.0 LB |
| EAN or UPC | 883450265478 |

