Skip to content Skip to navigation menu
Timken Co.QAPF15A215SEB

QAPF15A215SEB

CL Series Concentric Lock Cast-Steel Pillow Block
Item #105653264
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Concentric (Set Screw) Lock, Single-Collar Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.QAPF15A215SEB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Concentric (Set Screw) Lock, Single-Collar Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
Locking Device Concentric (Set Screw) Lock, Single-Collar
Expansion or Non-Expansion Expansion (Floating)
Bearing Insert Bore Series 22215
Bearing Insert Locking Type CL Series
Style S2000 Style
Shaft Tollerance + 0.00/-0.0020 in
Bearing Type Spherical Roller
Radial Internal Clearance [Min] 0.002 in, 0.050 mm
Dynamic Load Capacity 222 kN, 49900 lbs
Speed (Oil Lubrication) 1300 rpm
Radial Internal Clearance [Max] 0.0031 in, 0.080 mm
Static Load Capacity 240 kN, 54100 lbs
Bearing Design Solid-Block Mounted
Seal Type Double-Lip Nitrile Rubber
Pillow Block Type 4-Bolt
Speed (Grease Lubrication) 1300 rpm
Shaft Dia. 2.9375 in
Housing Material Cast-Steel
Weight 22.0 LB
EAN or UPC 883450046237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison