- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- Solid-Block Mounted Bearing Design
| Bearing Insert Bore Series | 22205 |
| Pillow Block Type | 2-Bolt |
| Style | S2000 Style |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Weight | 48.384 LB |
| EAN or UPC | 883450955607 |

