- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- 2 11/16 in Shaft Diameter
- Cast-Steel Housing Material
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Seal Type | Double-Lip Nitrile Rubber |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Style | S2000 Style |
| Speed (Oil Lubrication) | 1300 rpm |
| Radial Internal Clearance [Min] | 0.002 in, 0.050 mm |
| Pillow Block Type | 2-Bolt |
| Static Load Capacity | 240 kN, 54100 lbs |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.6875 in |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Speed (Grease Lubrication) | 1300 rpm |
| Bearing Insert Locking Type | CL Series |
| Radial Internal Clearance [Max] | 0.0031 in, 0.080 mm |
| Bearing Insert Bore Series | 22215 |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Weight | 23.0 LB |
| EAN or UPC | 883450298568 |

