- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- 3 1/2 in Shaft Diameter
- Cast-Steel Housing Material
| Inch/Metric | Inch Bore |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Shaft Dia. | 3.5 in |
| Housing Style | Type E Dimension |
| Seal Type | Double-Lip Nitrile Rubber |
| Speed (Grease Lubrication) | 1000 rpm |
| Housing Material | Cast-Steel |
| Pillow Block Type | 4-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Max] | 0.0039 in, 0.1 mm |
| Speed (Oil Lubrication) | 1000 rpm |
| Static Load Capacity | 388 kN, 87200 lbs |
| Radial Internal Clearance [Min] | 0.0024 in, 0.06 mm |
| Bearing Insert Bore Series | 22218 |
| Dynamic Load Capacity | 335 kN, 79700 lbs |
| Bearing Insert Locking Type | CL Series |
| Weight | 43.0 LB |
| EAN or UPC | 883450049306 |

