- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Style | SN-Style |
| Pillow Block Type | 2-Bolt |
| Bearing Insert Bore Series | 22207 |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Bearing Type | Spherical Roller |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Seal Type | DuPont Teflon Labyrinth |
| Weight | 11.685 LB |
| EAN or UPC | 883450611602 |

