- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Single-Collar Locking Device
- 35 mm Shaft Diameter
- Cast-Steel Housing Material
| Radial Internal Clearance [Max] | 0.0018 in, 0.045 mm |
| Shaft Tollerance | + 0.00/-0.0010 in |
| Bearing Insert Bore Series | 22208 |
| Speed (Oil Lubrication) | 1950 rpm |
| Housing Material | Cast-Steel |
| Static Load Capacity | 99.7 kN, 22400 lbs |
| Pillow Block Type | 2-Bolt |
| Bearing Type | Spherical Roller |
| Bearing Insert Locking Type | CL Series |
| Style | SN-Style |
| Seal Type | Triple-Lip Urethane |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Dynamic Load Capacity | 104 kN, 23400 lbs |
| Speed (Grease Lubrication) | 1950 rpm |
| Shaft Dia. | 35 mm |
| Locking Device | Concentric (Set Screw) Lock, Single-Collar |
| Bearing Design | Solid-Block Mounted |
| Weight | 23.0 LB |
| EAN or UPC | 883450403917 |

