- Spherical Roller Bearing
- Eccentric Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Seal Type | DuPont Teflon Labyrinth |
| Housing Material | Cast-Steel |
| Locking Device | Eccentric Lock |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22203 |
| Weight | 15.234 LB |
| EAN or UPC | 883450579445 |

