Skip to content Skip to navigation menu
Timken Co.QMCW18J307SB

QMCW18J307SB

EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #105618689
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QMCW18J307SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Shaft Tollerance + 0.00/-0.0030 in
Radial Internal Clearance [Max] 0.0039 in, 0.1 mm
Shaft Dia. 3 7/16 in
Speed (Oil Lubrication) 1000 rpm
Bearing Insert Bore Series 22218
Static Load Capacity 388 kN, 87200 lbs
Dynamic Load Capacity 355 kN, 79700 lbs
Bearing Insert Locking Type EC Series
Bearing Design Solid-Block Mounted
Housing Style Piloted Flange Cartridge
Speed (Grease Lubrication) 1000 rpm
Seal Type Double-Lip Nitrile Rubber
Housing Material Cast-Steel
Locking Device Eccentric Lock
Bearing Type Spherical Roller
Radial Internal Clearance [Min] 0.0024 in, 0.06 mm
Weight 32.0 LB
EAN or UPC 883450063623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison