Skip to content Skip to navigation menu
Timken Co.QMF11J203ST

QMF11J203ST

EC Series Eccentric Lock Cast-Steel Flange Unit
Item #102199045
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 3/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QMF11J203ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 3/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Shaft Dia. 2.1875 in
Shaft Tollerance + 0.00/-0.0015 in
Bearing Insert Bore Series 22211
Bearing Insert Locking Type EC Series
Locking Device Eccentric Locking Collar
Inch/Metric Inch
Speed (Oil Lubrication) 3800 rpm
Seal Type DuPont Teflon Labyrinth
Bearing Design Solid-Block Mounted
Speed (Grease Lubrication) 3200 rpm
Housing Material Cast Steel
Radial Internal Clearance [Min] 0.0016 in, 0.040 mm
Static Load Capacity 142 kN, 31900 lbs
Radial Internal Clearance [Max] 0.0026 in, 0.065 mm
Dynamic Load Capacity 140 kN, 31400 lbs
Housing Style Square Flange Block
Bearing Type Spherical Roller Bearing
Weight 14.0 LB
EAN or UPC 883450066402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison