- Spherical Roller Bearing
- Eccentric Locking Device
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22213 |
| Locking Device | Eccentric Locking Collar |
| Housing Style | Square Flange Block |
| Bearing Type | Spherical Roller Bearing |
| Weight | 66.744 LB |
| EAN or UPC | 883450502665 |

