- Spherical Roller Bearing
- Eccentric Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Style | Square Flange Block |
| Bearing Design | Solid-Block Mounted |
| Seal Type | DuPont Teflon Labyrinth |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert Bore Series | 22216 |
| Housing Material | Cast Steel |
| Weight | 10.824 LB |
| EAN or UPC | 883450491839 |

