- Spherical Roller Bearing
- Eccentric Locking Device
- 4 1/2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Speed (Grease Lubrication) | 1200 rpm |
| Static Load Capacity | 653 kN, 147000 lbs |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Bearing Insert Bore Series | 22222 |
| Housing Style | Square Flange Block |
| Bearing Insert Locking Type | EC Series |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Housing Material | Cast Steel |
| Inch/Metric | Inch |
| Seal Type | DuPont Teflon Labyrinth |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Speed (Oil Lubrication) | 1700 rpm |
| Shaft Dia. | 4.5 in |
| Weight | 63.0 LB |
| EAN or UPC | 883450356336 |

