- Spherical Roller Bearing
- Eccentric Locking Device
- 1 1/2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Seal Type | Triple-Lip Nitrile Rubber |
| Shaft Tollerance | + 0.00/-0.0010 in |
| Speed (Grease Lubrication) | 2700 rpm |
| Bearing Insert Bore Series | 22208 |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 104 kN, 23400 lbs |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance [Max] | 0.0018 in, 0.045 mm |
| Housing Material | Cast Steel |
| Housing Style | Square Flange Block |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Bearing Type | Spherical Roller Bearing |
| Speed (Oil Lubrication) | 2700 rpm |
| Bearing Insert Locking Type | EC Series |
| Static Load Capacity | 99.7 kN, 22400 lbs |
| Weight | 10.0 LB |
| EAN or UPC | 883450162883 |

