Skip to content Skip to navigation menu
Timken Co.QMFL13J207ST

QMFL13J207ST

EC Series Eccentric Lock Cast-Steel Flange Unit
Item #105581929
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QMFL13J207ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Speed (Grease Lubrication) 2800 rpm
Shaft Tollerance + 0.00/-0.0015 in
Bearing Type Spherical Roller Bearing
Inch/Metric Inch
Radial Internal Clearance [Min] 0.0016 in, 0.040 mm
Bearing Design Solid-Block Mounted
Dynamic Load Capacity 206 kN, 46400 lbs
Bearing Insert Locking Type EC Series
Static Load Capacity 216 kN, 48600 lbs
Locking Device Eccentric Locking Collar
Seal Type DuPont Teflon Labyrinth
Bearing Insert Bore Series 22213
Shaft Dia. 2.4375 in
Housing Material Cast Steel
Radial Internal Clearance [Max] 0.0026 in, 0.065 mm
Housing Style Square Flange Block
Speed (Oil Lubrication) 3200 rpm
Weight 17.0 LB
EAN or UPC 883450070508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison