Skip to content Skip to navigation menu
Timken Co.QMFL15J215SB

QMFL15J215SB

EC Series Eccentric Lock Cast-Steel Flange Unit
Item #105609558
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QMFL15J215SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Inch/Metric Inch
Shaft Dia. 2.9375 in
Speed (Grease Lubrication) 1300 rpm
Bearing Insert Locking Type EC Series
Housing Material Cast Steel
Bearing Design Solid-Block Mounted
Static Load Capacity 240 kN, 54100 lbs
Radial Internal Clearance [Max] 0.0031 in, 0.080 mm
Seal Type Double-Lip Nitrile Rubber
Dynamic Load Capacity 222 kN, 49900 lbs
Housing Style Square Flange Block
Locking Device Eccentric Locking Collar
Bearing Insert Bore Series 22215
Radial Internal Clearance [Min] 0.002 in, 0.050 mm
Bearing Type Spherical Roller Bearing
Speed (Oil Lubrication) 1300 rpm
Shaft Tollerance + 0.00/-0.0020 in
Weight 23.0 LB
EAN or UPC 883450071024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison