- Spherical Roller Bearing
- Eccentric Locking Device
- Solid-Block Mounted Bearing Design
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Type | Spherical Roller Bearing |
| Housing Style | Square Flange Block |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Solid-Block Mounted |
| Weight | 16.72 LB |
| EAN or UPC | 883450410168 |

