- Spherical Roller Bearing
- Eccentric Locking Device
- 100 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Seal Type | Double-Lip Nitrile Rubber |
| Bearing Design | Solid-Block Mounted |
| Inch/Metric | Metric |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Bearing Type | Spherical Roller Bearing |
| Speed (Oil Lubrication) | 900 rpm |
| Shaft Dia. | 100 mm |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Steel |
| Bearing Insert Bore Series | 22220 |
| Static Load Capacity | 502 kN, 113000 lbs |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Bearing Insert Locking Type | EC Series |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Speed (Grease Lubrication) | 900 rpm |
| Housing Style | Round Flange Block |
| Weight | 66.0 LB |
| EAN or UPC | 883450074728 |

