- Spherical Roller Bearing
- Eccentric Locking Device
- 130 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Dia. | 130 mm |
| Bearing Insert Locking Type | EC Series |
| Seal Type | Triple-Lip Urethane |
| Locking Device | Eccentric Locking Collar |
| Speed (Grease Lubrication) | 400 rpm |
| Radial Internal Clearance [Max] | 0.0057 in, 0.145 mm |
| Inch/Metric | Metric |
| Bearing Insert Bore Series | 22226 |
| Speed (Oil Lubrication) | 400 rpm |
| Radial Internal Clearance [Min] | 0.0037 in, 0.095 mm |
| Housing Material | Cast Steel |
| Bearing Type | Spherical Roller Bearing |
| Housing Style | Round Flange Block |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Static Load Capacity | 945kN, 212000 lbs |
| Weight | 115.0 LB |
| EAN or UPC | 883450256285 |

