- Spherical Roller Bearing
- Eccentric Locking Device
- 5 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Type | Spherical Roller |
| Bearing Insert Locking Type | EC Series |
| Expansion or Non-Expansion | Expansion (Floating) |
| Seal Type | Triple-Lip Viton |
| Static Load Capacity | 1660 kN, 373000 lbs |
| Radial Internal Clearance [Min] | 0.0043 in, 0.110 mm |
| Speed (Oil Lubrication) | 650 rpm |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Dynamic Load Capacity | 1270 kN, 286000 lbs |
| Shaft Dia. | 5 15/16 in |
| Speed (Grease Lubrication) | 600 rpm |
| Locking Device | Eccentric Lock |
| Bearing Insert Bore Series | 23230 |
| Bearing Design | Solid-Block Mounted |
| Housing Style | Cartridge Block |
| Radial Internal Clearance [Max] | 0.0067 in, 0.170 mm |
| Weight | 3.0 LB |
| EAN or UPC | 883450397513 |

