- Spherical Roller Bearing
- Eccentric Locking Device
- 6 7/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Static Load Capacity | 2200 kN, 494000 lbs |
| Housing Style | Cartridge Block |
| Speed (Oil Lubrication) | 900 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Seal Type | DuPont Teflon Labyrinth |
| Expansion or Non-Expansion | Expansion (Floating) |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Bearing Insert Bore Series | 23234 |
| Dynamic Load Capacity | 1660 kN, 373000 lbs |
| Locking Device | Eccentric Lock |
| Radial Internal Clearance [Max] | 0.0071 in, 0.180 mm |
| Shaft Dia. | 6.4375 in |
| Speed (Grease Lubrication) | 800 rpm |
| Bearing Insert Locking Type | EC Series |
| Radial Internal Clearance [Min] | 0.0047 in, 0.120 mm |
| Weight | 5.0 LB |
| EAN or UPC | 883450397773 |

