Skip to content Skip to navigation menu
Timken Co.QMMH18J308SO

QMMH18J308SO

EC Series Eccentric Lock Cast-Steel Hanger Unit
Item #110857415
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 1/2 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QMMH18J308SO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 1/2 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Bearing Design Solid-Block Mounted
Speed (Oil Lubrication) 1000 rpm
Bearing Type Spherical Roller
Shaft Tollerance + 0.00/-0.0030 in
Housing Material Cast-Steel
Static Load Capacity 388 kN, 87200 lbs
Radial Internal Clearance [Min] 0.0024 in, 0.06 mm
Bearing Insert Locking Type EC Series
Speed (Grease Lubrication) 1000 rpm
Seal Type Triple-Lip Urethane
Radial Internal Clearance [Max] 0.0039 in, 0.1 mm
Locking Device Eccentric Lock
Dynamic Load Capacity 355 kN, 79700 lbs
Housing Style Hanger Block
Shaft Dia. 3.5 in
Bearing Insert Bore Series 22218
Weight 36.0 LB
EAN or UPC 883450418980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison