- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 1 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Shaft Dia. | 1.4375 in |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Bearing Type | Spherical Roller Bearing |
| Speed (Oil Lubrication) | 2700 rpm |
| Shaft Tollerance | + 0.00/-0.0010 in |
| Speed (Grease Lubrication) | 2700 rpm |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Bearing Insert Locking Type | EC Series |
| Housing Style | Type E Dimension |
| Bearing Insert Bore Series | 22208 |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Lock |
| Radial Internal Clearance [Max] | 0.0018 in, 0.045 mm |
| Seal Type | Triple-Lip Nitrile Rubber |
| Dynamic Load Capacity | 104 kN, 23400 lbs |
| Pillow Block Type | 2-Bolt |
| Static Load Capacity | 99.7 kN, 22400 lbs |
| Weight | 8.0 LB |
| EAN or UPC | 883450154307 |

