Skip to content Skip to navigation menu
Timken Co.QMP20J315ST

QMP20J315ST

EC Series Eccentric Lock Cast-Steel Pillow Block
Item #105646054
  • Spherical Roller Bearing
  • 2-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 3 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.QMP20J315ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 2-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 3 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
Speed (Grease Lubrication) 1600 rpm
Bearing Type Spherical Roller Bearing
Housing Material Cast-Steel
Locking Device Eccentric Lock
Shaft Dia. 3.9375 in
Seal Type DuPont Teflon Labyrinth
Bearing Insert Bore Series 22220
Shaft Tollerance + 0.00/-0.0030 in
Bearing Design Solid-Block Mounted
Pillow Block Type 2-Bolt
Radial Internal Clearance [Max] 0.0047 in, 0.120 mm
Static Load Capacity 502 kN, 113000 lbs
Speed (Oil Lubrication) 2000 rpm
Radial Internal Clearance [Min] 0.003 in, 0.075 mm
Housing Style Type E Dimension
Inch/Metric Inch Bore
Dynamic Load Capacity 435 kN, 97700 lbs
Bearing Insert Locking Type EC Series
Weight 49.0 LB
EAN or UPC 883450083102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison