Skip to content Skip to navigation menu
Timken Co.QMPF18J080SB

QMPF18J080SB

EC Series Eccentric Lock Cast-Steel Pillow Block
Item #105652798
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 80 mm Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.QMPF18J080SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 80 mm Shaft Diameter
  • Cast-Steel Housing Material
Bearing Insert Bore Series 22218
Housing Material Cast-Steel
Style S2000 Style
Dynamic Load Capacity 355 kN, 79700 lbs
Static Load Capacity 388 kN, 87200 lbs
Seal Type Double-Lip Nitrile Rubber
Locking Device Eccentric Lock
Bearing Type Spherical Roller Bearing
Shaft Dia. 80 mm
Inch/Metric Metric Bore
Speed (Grease Lubrication) 1000 rpm
Bearing Design Solid-Block Mounted
Bearing Insert Locking Type EC Series
Shaft Tollerance + 0.00/-0.0030 in
Radial Internal Clearance [Min] 0.0024 in, 0.06 mm
Radial Internal Clearance [Max] 0.0039 in, 0.1 mm
Speed (Oil Lubrication) 1000 rpm
Pillow Block Type 4-Bolt
Weight 43.0 LB
EAN or UPC 883450084123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison