Skip to content Skip to navigation menu
Timken Co.QMPF26J415SEM

QMPF26J415SEM

EC Series Eccentric Lock Cast-Steel Pillow Block
Item #102199459
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 4 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.QMPF26J415SEM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Eccentric Lock Locking Device
  • 4 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
Static Load Capacity 945kN, 212000 lbs
Shaft Dia. 4.9375 in
Seal Type Triple-Lip Nitrile Rubber
Shaft Tollerance + 0.00/-0.0050 in
Expansion or Non-Expansion Expansion (Floating)
Inch/Metric Inch Bore
Pillow Block Type 4-Bolt
Housing Material Cast-Steel
Speed (Oil Lubrication) 700 rpm
Speed (Grease Lubrication) 700 rpm
Bearing Design Solid-Block Mounted
Bearing Insert Locking Type EC Series
Radial Internal Clearance [Max] 0.0057 in, 0.145 mm
Bearing Insert Bore Series 22226
Locking Device Eccentric Lock
Radial Internal Clearance [Min] 0.0037 in, 0.095 mm
Dynamic Load Capacity 757 kN, 170000 lbs
Bearing Type Spherical Roller Bearing
Style S2000 Style
Weight 124.0 LB
EAN or UPC 883450156653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison