- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Eccentric Lock Locking Device
- 5 1/2 in Shaft Diameter
- Cast-Steel Housing Material
| Pillow Block Type | 4-Bolt |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Expansion or Non-Expansion | Expansion (Floating) |
| Dynamic Load Capacity | 1270 kN, 286000 lbs |
| Locking Device | Eccentric Lock |
| Radial Internal Clearance [Max] | 0.0067 in, 0.170 mm |
| Speed (Grease Lubrication) | 800 rpm |
| Housing Material | Cast-Steel |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 950 rpm |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 5.5 in |
| Static Load Capacity | 1660 kN, 373000 lbs |
| Seal Type | DuPont Teflon Labyrinth |
| Style | S2000 Style |
| Bearing Insert Bore Series | 23230 |
| Bearing Insert Locking Type | EC Series |
| Radial Internal Clearance [Min] | 0.0043 in, 0.110 mm |
| Weight | 235.0 LB |
| EAN or UPC | 883450085885 |

