- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 2 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Radial Internal Clearance [Min] | 0.002 in, 0.050 mm |
| Bearing Insert Locking Type | EC Series |
| Inch/Metric | Inch Bore |
| Pillow Block Type | 2-Bolt |
| Style | S2000 Style |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Locking Device | Eccentric Lock |
| Bearing Insert Bore Series | 22215 |
| Housing Material | Cast-Steel |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Design | Solid-Block Mounted |
| Speed (Grease Lubrication) | 2400 rpm |
| Radial Internal Clearance [Max] | 0.0031 in, 0.080 mm |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 240 kN, 54100 lbs |
| Shaft Dia. | 2.9375 in |
| Speed (Oil Lubrication) | 2900 rpm |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Weight | 23.0 LB |
| EAN or UPC | 883450088206 |

